Beli hioki pq3198 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Power Quality AnalyzerDeskripsi:Included Accessories:Instruction manual × 1Measurement guide × 1Voltage cord L1000-05 × 1 (includes red, yellow, blue, gray, black cables with 5 alligator clips and 5 spiral tubes)Color clip set (for color-differentiating clamp sensors) × 1 setSpiral tubes × 5AC adapter Z1002 × 1Strap × 1USB cable (1m) × 1Battery pack Z1003 × 1PQONE software CD × 1atribut:
- Voltage Range: 1000Vrms (measurement), 2.2kVpeak (transient)
- Non Brand Hydrant Vale (Hidran Pemadam Kebakaran)atribut:
- Material: Brass
- Dimensions (cm): 20x20x20
- Color: Gold
- Hioki Power Logger Kitatribut:
- Measurement: Voltage, Current, Power, Demand
- Harmonic Analysis: Not included with this model
- Load current (A): 50/100/500/1000/5000 (with CT9667-03 flexible AC current sensor)
- Measurement Line Type: Single-phase 2 or 3 wire; 3-phase 3 or 4 wire
- Input Channels: Voltage (3 channels U1 to U3), Current (3 channels I1 to I3)
- Communication: LAN, USB 2.0
- Dimensions (mm): 180x100x68
- Display (inch): 3.5 TFT color, LCD (320x240 pixel)
- Measurement Line Frequency (Hz): 50/60
- Pulse Input: No-voltage contact input (counts when shorted terminals open); HI: 2 to 45 V, LO: 0 to 0.5 V
- Pulse Measurement Range: 0 to 9999
- Pulse Output: Open collector 30 V, 5 mA (maximum)
- Voltage (V): 600 AC (Single Range)
- Hioki High Voltage Insulation Tester (Pengukur Isolasi)Deskripsi:Maximum 5kV Test Voltage - Up to 10 Teraohm of Insulated Resistance TestingHioki insulation resistance testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR3455 is a 5-range, 250V to 5000V digital insulation resistance tester offering up to 10TΩ of insulated resistance testing. High performance features include bargraph, built-in memory, leak current and voltage testing, and DAR and PI calculation capabilities to help shorten work time associated with field insulation testing.
- FLUKE Power Quality Analyzer KitDeskripsi:Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.atribut:
- Maximum AC Current Measured (A): 6000
- Maximum AC Voltage Measured (V): 1000
- KYORITSU ELECTRICAL INSTRUMENTS Power quality analyzer set model number (cue power quality analyzer)Deskripsi:Great value set model with clamp sensor Records power/harmonics/waveform/power quality on all channels (3 channels of voltage, 4 channels of current) at the same time Supports easy and reliable recording with start navigation, connection check, and automatic sensor detection Active power Accuracy: ±0.3%rdg, voltage/current accuracy: ±0.2%rdg, Compliant with the international standard for power quality measurement IEC61000-4-30 Class S Various clamp sensors and flexible sensors are available, trending from 1000mA range to 3000A range. Can be checked at a glance using graphs and demand transition diagrams. The display is a 3.5-inch color TFT LCD screen that is clear and easy to read. Measured values can be monitored in real time using Bluetooth wireless communication. Data is saved to SD card.atribut:
- Applicable Standard: IEC 61010-1 CAT IV 300V, CAT III 600V, CAT II 1000V Contamination degree 2, IEC 61010-2-030, IEC 61010-031, IEC 61326, IEC 61000-4-30 Class S, IEC 61000-4-15, IEC 61000-4-7
- Communication Method: USB Ver2.0, Bluetooth Ver2.1 + EDR compliant Class2
- Crest Factor: [Voltage] 3 or less, [Current] 3 or less
- Current Range: [RMS] [8128 (50A type)] 5/50A/AUTO, [8127 (100A type)] 10/100A/AUTO, [8126 (200A type)] 20/200A/AUTO, [8125 (500A type)] 50/500A/AUTO, [8124/8130 (1000A type)] 100/1000A/AUTO, [8146/8147/8148 (10A type)] 1/10A/AUTO, [8129 (3000A type)] 300/1000/3000A
- Display: 3.5-inch color TFT LCD (320 x 240 pixels)
- Display Range: [Voltage] 0.15 to 130% of each range (0 is displayed for less than 0.15%), [Current] 0.15 to 130% of each range (0 is displayed for less than 0.15%)
- Display Update Time: 1 second
- Function: Digital output function, analog DCV input function
- Internal Memory: Flash memory (4MB)
- Mass (g): Approximately 900 (including batteries)
- Operating Temperature/Humidity Range: 0-45 ° C, relative humidity: 85% or less (no condensation)
- Power Supply: AC100~240V/50~60Hz/7VAmax
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Recording Media: SD card (2GB)
- Set Contents: 6315 x 1 (main unit), 8125 (500A) (sensor) x 2, 7255 (voltage measurement code), PC software (CD), 7219 (USB cable), 7169 (power cord), 9125 (carrying bag), single 3 dry batteries x 6, quick manual, 8326-02 (SD card 2GB), input terminal plate x 6
- Storage Temperature/Humidity Range: -20 to 60 ° C, relative humidity: 85% or less (no condensation)
- Suitable Battery: AA type (alkaline or Ni-MH) x 6 (when using alkaline batteries, backlight OFF: about 3 hours)
- Voltage Range (V): [RMS]600.0/1000
- Endlessafe Hydrant Valve (Katup Hidran)atribut:
- Working Pressure (Bar): 10
- Test Pressure (BAR): 15
- Extech Power AnalyzerDeskripsi:Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.atribut:
- UNSPSC: 41113708
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- KYORITSU ELECTRICAL INSTRUMENTS Power quality analyzer (cue power quality analyzer) main body onlyDeskripsi:Power quality Records all power quantities simultaneously with one unit Records power power quality simultaneously Records power/harmonics/waveforms/power quality simultaneously on all channels (3 channels of voltage, 4 channels of current) Ready-to-use support functions Start navigation Supports easy and reliable recording through connection checks and automatic sensor detection Achieves more accurate measurements Active power accuracy: ±0.3%rdg Voltage/current accuracy: ±0.2%rdg Conforms to the international standard for power quality measurement IEC61000-4-30ClassS Compliant with IEC61010-1 CATIV300V, CATIII600V, CATII1000V Various sensor options Various clamp sensors and flexible sensors are available, and support ranges from 1000mA to 3000A. Check power usage status on site. Trend graphs and demand transition charts allow you to check at a glance. The display is a 3.5-inch color TFT LCD screen with clear visibility and excellent visibility.Measurement values can be monitored in real time using a PC or Android device via monitoring via Bluetooth wireless communication. Data is saved to SD card* Only orders can be placed online.atribut:
- Display: 3.5-inch color TFT LCD (320 x 240 pixels)
- Mass (g): Approximately 900 (including batteries)
- Operating Temperature/Humidity Range: 0-45 ° C, relative humidity: 85% or less (no condensation)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Storage Temperature/Humidity Range: -20 to 60 ° C, relative humidity: 85% or less (no condensation)
- Suitable Battery: AA type (alkaline or Ni-MH) x 6 (when using alkaline batteries, backlight OFF: about 3 hours)
- Zeki Hydrant Pillar (Pilar Hidran)Deskripsi:Terminal air damkaratribut:
- Material: Body Cor/Iron Cast
- Dimensions (cm): 60x30x31
- Size (inch): Inlet: 4, Outlet: 2.5x2.5
- Color: Red
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)Deskripsi:Optimum tightening joints chemicals used excellent SUS316 material corrosion resistance, air-tightness, emphasis (medical, food, semiconductor) of the special environment piping.Useable: Connection of the tube and the tube (same diameter)atribut:
- Material: SUS316
- Shape: Union Tea
- Type: Corrosion resistant type
- Operating Temperature Range: It depends on tube specification range.(without freezing)
- Maximum Working Pressure: It follows themaximum working pressure of the tube.
- Fluid: Air, water, others
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- Megger Digital MegaohmmeterDeskripsi:Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
Daftar Harga hioki pq3198 Terbaru October 2026
| Hioki Power Quality Analyzer | Rp109.999.900 |
| Non Brand Hydrant Vale (Hidran Pemadam Kebakaran) | Rp449.900 |
| Hioki Power Logger Kit | Rp59.999.900 |
| Hioki High Voltage Insulation Tester (Pengukur Isolasi) | Rp37.999.900 |
| TONATA Hydrant Valve Brass (Perlengkapan Alat Pemadam) | Rp559.900 |
| KYORITSU Power Quality Analyzer | Rp99.999.900 |
| FLUKE Power Quality Analyzer Kit | Rp209.999.900 |
| KYORITSU ELECTRICAL INSTRUMENTS Power quality analyzer set model number (cue power quality analyzer) | Rp52.999.900 |
| Endlessafe Hydrant Valve (Katup Hidran) | Rp429.900 |
| HOOSEKI Hydrant Valve (Keran Hidran) | Rp559.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Non%20Brand%20Hydrant%20Vale%20(Hidran%20Pemadam%20Kebakaran)/65P104822221-1.jpg)

/P102091739-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Hydrant%20Valve%20Brass%20(Perlengkapan%20Alat%20Pemadam)/4qP108164170-1.jpg)


/h4P113828616-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Endlessafe%20Hydrant%20Valve%20(Katup%20Hidran)/33P107315111-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Hydrant%20Valve%20(Keran%20Hidran)/dlP105386489-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Ozeki%20Hydrant%20Valve%20(Perlengkapan%20Alat%20Pemadam)/fpP113247565-1.jpg)
/glP105858597-2.jpg)
/j1P102091685-6.jpg)
%20main%20body%20only/gfP113828591-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Zeki%20Hydrant%20Pillar%20(Pilar%20Hidran)/5wP104822212-1.jpg)

/P102529728-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)